Page 1 of 3

Next

Compare
71802 CD/P4

COMPARE

71802 CD/P4

Description
71802 CD/P4 ANG CONTACT BALL BEARING ; NON-RETURNABLE

SKF

Part # 71802 CD/P4

BDI # 1264903

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 0.945
Flush Ground: No

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Super Precision
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
6800ZZP5

COMPARE

6800ZZP5

Description
6800ZZP5 BALL BEARING (SMARTCATALOG)

NTN

Part # 6800ZZP5

BDI # 25266445

Features

Enclosure: 2 Metal Shields
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 0.748
Flush Ground: No

Contact Angle: 0 Degree
Other Features: Single Row | Deep Groove
Cage Material: Steel
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
71803

COMPARE

71803

Description
71803 ANGULAR CONTACT BALL BEARING

CONSOLIDATED BEARING

Part # 71803

BDI # 221485

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 1.024
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 40 Degree
Cage Material: Polyamide
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
B71800-C-TPA-P4-UL

COMPARE

B71800-C-TPA-P4-UL

Description
B71800-C-TPA-P4-UL SPINDLE BEARING ; NON RETURNABLE 10MM X 19MM X 5MM

FAG

Part # B71800-C-TPA-P4-UL

BDI # 24858738

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 0.748
Flush Ground: No

Contact Angle: 15 Degree
Other Features: Angular Contact | Spindle Bearing
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
71802

COMPARE

71802

Description
71802 ANGULAR CONTACT BALL BEARING

CONSOLIDATED BEARING

Part # 71802

BDI # 221484

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 0.945
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 40 Degree
Cage Material: Polyamide
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY