Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
3.625
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Snap Ring:
No
Number of Bearings:
1 (Single)
Internal Clearance:
C0-Medium
A2126-3
Description
A2126-3 TAPERED ROLLER BEARING CUP ; SINGLE PRECISION 4 OD
Part # A2126-3
BDI # 1353510
Features
Component:
Cup
Width - Millimeter:
7.95
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
1.26
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
32.004
Bore - Millimeter:
0
Precision Class:
Class 3
Basic Number:
A2126 #3
A2126B-3
Description
A2126B-3 TAPERED ROLLER BEARING CUP ; SINGLE PRECISION 4 OD
Part # A2126B-3
BDI # 1353513
Features
Component:
Cup
Width - Millimeter:
7.95
Flange Outside Diameter - Millimeter:
35.179
Inch - Metric:
Inch
Outside Diameter - Inch:
1.26
Flange Outside Diameter - Inch:
1.385
Outside Diameter - Millimeter:
32.004
Other Features:
Flanged OD | With Keyway or Slot
Precision Class:
Class 3
Basic Number:
A2126B #3