Page 1 of 5

Next

Compare
3005-2RS

COMPARE

3005-2RS

Description
3005-2RS ANGULAR CONTACT BALL BEARING ; DOUBLE ROW

INA

Part # 3005-2RS

BDI # 1411426

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Global Part Number GPN: 258181
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
3004-2RS

COMPARE

3004-2RS

Description
3004-2RS ANGULAR CONTACT BALL BEARING ; DOUBLE ROW

INA

Part # 3004-2RS

BDI # 1411424

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 1.654
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Global Part Number GPN: 258179
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
NCF 3004 CV

COMPARE

NCF 3004 CV

Description
NCF 3004 CV CYLINDRICAL ROLLER BEARING

SKF

Part # NCF 3004 CV

BDI # 1421811

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.654
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Global Part Number GPN: 454928
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NN 3005 K/SP

COMPARE

NN 3005 K/SP

Description
NN 3005 K/SP CYL ROLLER BRG ; 25MM BORE 47MM OD 16 WID

SKF

Part # NN 3005 K/SP

BDI # 1419695

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN: 455283
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY
3004-2Z

COMPARE

3004-2Z

Description
3004-2Z ANGULAR CONTACT BALL BEARING ; DOUBLE ROW

INA

Part # 3004-2Z

BDI # 1411425

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 1.654
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Global Part Number GPN: 258180
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY