3007-2RS
Description
3007-2RS ANGULAR CONTACT BEARING ; 35MM BORE 62MM OD 20MM WD DR 2 SEALS
Part # 3007-2RS
BDI # 215117
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Snap Ring:
No
Rolling Element:
Ball Bearing
Number of Bearings:
1 (Single)