7212BMU C3
Description
7212BMU C3 ANGULAR CONTACT BALL BEARING ; 60MM IDX110MM ODX22MM W
Part # 7212BMUC3
BDI # 665278
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
7212BMU
Description
7212BMU ANGULAR CONTACT BEARING ; 60MM BORE 110MM OD 22MM WD
Part # 7212BMU
BDI # 17166343
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254812
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)