SL181860-E-C3

COMPARE

SL181860-E-C3

Description
SL181860-E-C3 CYLINDRICAL ROLLER BEARING ; 300MM ID X 380MM OD

INA

Part # SL181860-E-C3

BDI # 1182582

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 14.961
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY