NU 326 EM

COMPARE

NU 326 EM

Description
NU 326 EM CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE CYLINDRICAL 200-300-400

ROLLWAY BEARING

Part # NU 326 EM

BDI # 24009333

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.024
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Pain Inner Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NU326 C3

COMPARE

NU326 C3

Description
NU326 C3 CYLINDRICAL ROLLER BEARING

NACHI

Part # NU326 C3

BDI # 17166585

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.024
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY