750RX3005CF1

COMPARE

750RX3005CF1

Description
750RX3005CF1 CYLINDRICAL ROLLER BRG

TIMKEN

Part # 750RX3005CF1

BDI # 1350901

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 39.37
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 5 Rib Outer Ring
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
750ARXS3005CF1

COMPARE

750ARXS3005CF1

Description
750ARXS3005CF1 ; CYLINDRICAL ROLLER BEARING

TIMKEN

Part # 750ARXS3005CF1

BDI # 21955943

Features

Profile: Inner Ring Only
Inch - Metric: Metric
Outside Diameter - Inch: 32.008
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
813RXS3005

COMPARE

813RXS3005

Description
813RXS3005 ; CYLINDRICAL ROLLER BEARING

TIMKEN

Part # 813RXS3005

BDI # 21956601

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 39.37
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 5 Rib Outer Ring
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
750ARXS3005C6

COMPARE

750ARXS3005C6

Description
750ARXS3005C6 ; CYLINDRICAL ROLLER BEARING

TIMKEN

Part # 750ARXS3005C6

BDI # 21955941

Features

Profile: Inner Ring Only
Inch - Metric: Metric
Outside Diameter - Inch: 32.008
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
239/500CAMP55W507

COMPARE

239/500CAMP55W507

Description
239/500CAMP55W507 SPHERICAL RLR BEARING ; POR 500MM BOREX670MM ODX128MM W

NSK

Part # 239/500CAMP55W507

BDI # 24666330

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 5.039
Other Features: Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY