140CCB1216 R3

COMPARE

140CCB1216 R3

Description
140CCB1216 R3 CYLINDRICAL ROLLER BRG ; SGL ROW

TIMKEN

Part # 140CCB1216 R3

BDI # 1310578

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.05
Bore Profile: Straight
Retainer: Yes

Cage Material: Not Available
Separable: Not Available
Internal Clearance: C3-Loose
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Request A Price QTY