Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
456326
Number of Rows of Rollers:
Single Row
180RU91 AO774 R3
Description
180RU91 AO774 R3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE
Part # 180RU91 AO774 R3
BDI # 1311395
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | Inner Ring Modified | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
456325
Number of Rows of Rollers:
Single Row
23320 M F80 C/4
Description
23320 M F80 C/4 SPHERICAL ROLLER BEARING ; NON RETURNABLE FOR VIBRATING SCREENS
Part # 23320 M F80 C/4
BDI # 214375
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Outside Diameter - Millimeter:
215
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing