150CCB1318 R3
Description
150CCB1318 R3 CYLINDRICAL ROLLER BRG ; NON RETURNABLE SGL ROW
Part # 150CCB1318 R3
BDI # 1310835
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.11
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Not Available
Separable:
Not Available
Internal Clearance:
C3-Loose
Number of Rows of Rollers:
Single Row
Snap Ring:
No
71952-MDBA P/5
Description
71952-MDBA P/5 ANGULAR CONTACT BALL BRNG, WITH 25DEG CONTACT ANGLE- LIGHT PRELOAD (SMARTCATALOG)
Part # 71952-MDBA P/5
BDI # 26334737
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
14.17
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Angular Contact
Cage Material:
Brass
Number of Bearings:
2 (1 Pair)
Raceway Style:
2 Rib Outer Ring