SL-06032-E C/4

COMPARE

SL-06032-E C/4

Description
SL-06032-E C/4 CYLINDRICAL RLLR BRNG, DOUBLE ROW OUTER RACE OD WIDTH 4.331" (SMARTCATALOG)

SCHEERER BEARING

Part # SL-06032-E C/4

BDI # 26311026

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.449
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: Inner Ring - Both Sides
Other Features: Full Complement | Plain Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL-06032-E C/3

COMPARE

SL-06032-E C/3

Description
SL-06032-E C/3 CYLINDRICAL RLLR BRNG, DOUBLE ROW OUTER RACE OD WIDTH 4.331" (SMARTCATALOG)

SCHEERER BEARING

Part # SL-06032-E C/3

BDI # 26329939

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.449
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: Inner Ring - Both Sides
Other Features: Full Complement | Plain Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL-06038-E

COMPARE

SL-06038-E

Description
SL-06038-E CYLINDRICAL ROLLER BEARING, DOUBLE ROW OUTER RACE OD WIDTH 5.315" (SMARTCATALOG)

SCHEERER BEARING

Part # SL-06038-E

BDI # 26316674

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.417
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: Inner Ring - Both Sides
Other Features: Full Complement | Plain Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL-06032-E

COMPARE

SL-06032-E

Description
SL-06032-E CYLINDRICAL ROLLER BEARING, DOUBLE ROW OUTER RACE OD WIDTH 4.331" (SMARTCATALOG)

SCHEERER BEARING

Part # SL-06032-E

BDI # 26310455

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.449
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: Inner Ring - Both Sides
Other Features: Full Complement | Plain Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY