RU-6219

COMPARE

RU-6219

Description
RU-6219 CYLINDRICAL ROLLER BEARING ; 95MM BORE 170MM OD

SCHEERER BEARING

Part # RU-6219

BDI # 26310443

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.693
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY