NU-29/1060-EM
Description
NU-29/1060-EM CYLINDRICAL ROLLER BEARING (SMARTCATALOG)
Part # NU-29/1060-EM
BDI # 26320195
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
55.12
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU-29/1060-M
Description
NU-29/1060-M CYLINDRICAL ROLLER BEARING (SMARTCATALOG)
Part # NU-29/1060-M
BDI # 26334097
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
55.12
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No