Page 1 of 91

Next

Compare
23076KEMBW507C08C3

COMPARE

23076KEMBW507C08C3

Description
23076KEMBW507C08C3 SPHERICAL RLR BRG ; 380MM ID 560MM OD 135MM WD

TIMKEN

Part # 23076KEMBW507C08C3

BDI # 1318221

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 22.047
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23068KEMBW507C08

COMPARE

23068KEMBW507C08

Description
23068KEMBW507C08 SPHERICAL RLR BRG ; 340MM ID 520MM OD 133MM WD STEEL CAGE

TIMKEN

Part # 23068KEMBW507C08

BDI # 1318204

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 20.472
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23072 CC/C4W33

COMPARE

23072 CC/C4W33

Description
23072 CC/C4W33 SPHR ROLLER BRG

SKF

Part # 23072 CC/C4W33

BDI # 1259198

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 21.26
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23068 CC/W33

COMPARE

23068 CC/W33

Description
23068 CC/W33 SPHR ROLLER BRG

SKF

Part # 23068 CC/W33

BDI # 1414391

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 20.472
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23068 CCK/W33

COMPARE

23068 CCK/W33

Description
23068 CCK/W33 SPHR ROLLER BRG

SKF

Part # 23068 CCK/W33

BDI # 1414392

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 20.472
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY