Page 1 of 19

Next

Compare
23080KEMBW33W45AC3

COMPARE

23080KEMBW33W45AC3

Description
23080KEMBW33W45AC3 SPHERICAL RLR BRG ; 400MM ID 600MM OD 148MM WD

TIMKEN

Part # 23080KEMBW33W45AC3

BDI # 22836469

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 23.622
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23080 CAC/C083W507

COMPARE

23080 CAC/C083W507

Description
23080 CAC/C083W507 SPHR ROLLER BRG

SKF

Part # 23080 CAC/C083W507

BDI # 1247363

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 23.622
Other Features: Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23080KEMBW906A

COMPARE

23080KEMBW906A

Description
23080KEMBW906A SPHERICAL RLR BRG ; NON RETURNABLE 400MM ID 600MM OD 148MM W

TIMKEN

Part # 23080KEMBW906A

BDI # 20351921

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 23.622
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23080EMBW509C08C3

COMPARE

23080EMBW509C08C3

Description
23080EMBW509C08C3 SPHERICAL RLR BRG ; NON RETURNABLE 400MM ID 600MM OD 148MM W

TIMKEN

Part # 23080EMBW509C08C3

BDI # 1318259

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 23.622
Other Features: One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring | Lubrication Hole On Inner Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23080 CACK/C5W33

COMPARE

23080 CACK/C5W33

Description
23080 CACK/C5W33 SPHR ROLLER BRG

SKF

Part # 23080 CACK/C5W33

BDI # 22782769

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C5-Extra-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 23.622
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY