Page 1 of 7

Next

Compare
22348KEMBW33W45A

COMPARE

22348KEMBW33W45A

Description
22348KEMBW33W45A SPHERICAL RLR BRG

TIMKEN

Part # 22348KEMBW33W45A

BDI # 17025226

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 19.685
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
HH234011CD-3

COMPARE

HH234011CD-3

Description
HH234011CD-3 TAPERED ROLLER BEARING CUP ; DOUBLE ROW POR NON RET

TIMKEN

Part # HH234011CD-3

BDI # 1357629

Features

Component: Double Cup
Width - Millimeter: 155.575
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 12.125

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 307.975
Other Features: Heavy Duty | Outer Race with Oil Hole and Groove
Precision Class: Class 3
Basic Number: HH234011CD #3

Price Inventory : Available to order
Loading Price
QTY
HH234011CD-2

COMPARE

HH234011CD-2

Description
HH234011CD-2 TAPERED ROLLER BEARING CUP ; DOUBLE ROW 12-18 OD

TIMKEN

Part # HH234011CD-2

BDI # 1357627

Features

Component: Double Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 12.125
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 307.975
Other Features: Heavy Duty | Outer Race with Oil Hole and Groove
Global Part Number GPN: 647174
Precision Class: Standard
Basic Number: HH234011CD

Price Inventory : Available to order
Loading Price
QTY
23088KYMBW507C08C3

COMPARE

23088KYMBW507C08C3

Description
23088KYMBW507C08C3 SPHERICAL RLR BRG ; 440MM ID 650MM OD 157MM WD

TIMKEN

Part # 23088KYMBW507C08C3

BDI # 20055259

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 25.591
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22348EMBW33W45AC3

COMPARE

22348EMBW33W45AC3

Description
22348EMBW33W45AC3 SPHERICAL RLR BRG ; 240MM ID 500MM OD 155MM WD

TIMKEN

Part # 22348EMBW33W45AC3

BDI # 20054267

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 19.685
Other Features: One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY