NJ306-E-XL-M1

COMPARE

NJ306-E-XL-M1

Description
NJ306-E-XL-M1 X-LIFE CYL ROLLER BRG ; WITH CAGE

FAG

Part # NJ306-E-XL-M1

BDI # 1162649

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN: 448407
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
NJ306-E-XL-TVP2-C3

COMPARE

NJ306-E-XL-TVP2-C3

Description
NJ306-E-XL-TVP2-C3 X-LIFE CYL ROLLER BRG ; 30MM X 72MM X 19MM POLYAMIDE CAGE ROUND

FAG

Part # NJ306-E-XL-TVP2-C3

BDI # 1411317

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN: 448409
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NJ306-E-XL-JP1-C3

COMPARE

NJ306-E-XL-JP1-C3

Description
NJ306-E-XL-JP1-C3 X-LIFE CYL ROLLER BRG ; NON-RETURNABLE WITH CAGE

FAG

Part # NJ306-E-XL-JP1-C3

BDI # 1162648

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN: 565730
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NJ306-E-XL-TVP2

COMPARE

NJ306-E-XL-TVP2

Description
NJ306-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; 30MM X 72MM X 19MM POLYAMIDE CAGE ROUND

FAG

Part # NJ306-E-XL-TVP2

BDI # 1411316

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN: 565572
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NJ306-E-XL-M1-C3

COMPARE

NJ306-E-XL-M1-C3

Description
NJ306-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; WITH CAGE

FAG

Part # NJ306-E-XL-M1-C3

BDI # 1162650

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN: 448408
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY