Page 1 of 2164

Next

Compare
6311 Y/C782

COMPARE

6311 Y/C782

Description
6311 Y/C782 DEEP GROOVE BALL BRG ; ABEC-5 PRECISION

SKF

Part # 6311 Y/C782

BDI # 1261328

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Flush Ground: No

Contact Angle: 0 Degree
Other Features: Single Row | Deep Groove | Ball Guided
Cage Material: Brass
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : In stock
Loading Price
QTY
3210 E/C3

COMPARE

3210 E/C3

Description
3210 E/C3 ANG CONTACT BALL BEARING ; 50MM BORE 90MM OD 30.2MM WD DR OPEN

SKF

Part # 3210 E/C3

BDI # 1250377

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Cage Material: Steel
Internal Clearance: C3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
5208MFFG

COMPARE

5208MFFG

Description
5208MFFG ANG CONTACT BALL BEARING ; 40MMX80MMX30.2MM DOUBLE ROW

SKF

Part # 5208MFFG

BDI # 662624

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256163
Cage Material: Steel
Snap Ring: Yes
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
MI 21 N

COMPARE

MI 21 N

Description
MI 21 N BEARING INNER RACE ; NON-RETURNABLE MI SERIES 500

MCGILL

Part # 0002130000

BDI # 345327

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 1.625
Retainer: Not Applicable
Other Features: Plain Inner Ring | Narrow Width | Oil Hole
Global Part Number GPN: 592660
Self Aligning: No

Price Inventory : In stock
Loading Price
QTY
NJ218EMAC3

COMPARE

NJ218EMAC3

Description
NJ218EMAC3 CYLINDRICAL ROLLER BRG ; 90MM BORE 160MM OD 30 WID

TIMKEN

Part # NJ218EMAC3

BDI # 1367833

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.299
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 663693
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY