3207 A-2RS1
Description
3207 A-2RS1 ANG CONTACT BALL BEARING ; 35MM BORE 72MM OD 27MM WD DR 2 SEALS
Part # 3207 A-2RS1
BDI # 1417955
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
NBR Contact Seal
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5207 2RS
Description
5207 2RS ANGULAR CONTACT BEARING ; 35MM BORE 72MM OD 27MM WD DR 2 SEALS
Part # 5207 2RS
BDI # 18151401
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
493674
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
30BGS1-2NSL
Description
30BGS1-2NSL ANGULAR CONTACT BALL BEARING ; 30MM X 62MM X 27MM DBL ROW 2 SEALS
Part # 30BGS1-2NSL
BDI # 17165701
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
Number of Bearings:
1 (Single)
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0