Page 1 of 18

Next

Compare
24184 ECA/C2W33VC127

COMPARE

24184 ECA/C2W33VC127

Description
24184 ECA/C2W33VC127 SPHERICAL RLR BRG ; 420MMX700MMX280MM

SKF

Part # 24184 ECA/C2W33VC127

BDI # 22206552

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C2-Snug
Inch - Metric: Metric

Outside Diameter - Inch: 27.559
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
231/560KYMBW33W45A

COMPARE

231/560KYMBW33W45A

Description
231/560KYMBW33W45A SPHERICAL RLR BRG

TIMKEN

Part # 231/560KYMBW33W45A

BDI # 21967234

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 36.22
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23288KYMBW507C08

COMPARE

23288KYMBW507C08

Description
23288KYMBW507C08 SPHERICAL RLR BRG ; NON RETURNABLE

TIMKEN

Part # 23288KYMBW507C08

BDI # 20054769

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 31.102
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
231/560YMBW509C08C3

COMPARE

231/560YMBW509C08C3

Description
231/560YMBW509C08C3 SPHERICAL RLR BRG

TIMKEN

Part # 231/560YMBW509C08C3

BDI # 20054840

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 36.22
Other Features: One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring | Lubrication Hole On Inner Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY

COMPARE

E-2516-A

Description
E-2516-A CYLINDRICAL ROLLER BRG ; SGL ROW

TIMKEN

Part # E-2516-A

BDI # 1354344

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 22
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Not Available
Other Features: Oversized OD
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY