7009 CD/P4ADBBVT105F1
Description
7009 CD/P4ADBBVT105F1 BALL BRG ; ANG CONTACT 45MMX75MMX32MM
Part # 7009 CD/P4ADBBVT105F1
BDI # 1263373
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | High Capacity Basic Design
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
39586-2
Description
39586-2 TAPERED ROLLER BEARING CONE ; PRECISION 2.559" BORE 1-7/32" WD
Part # 39586-2
BDI # 1339253
Features
Component:
Cone
Width - Millimeter:
30.937
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
648590
Precision Class:
Standard
Basic Number:
39586
S71914 ACB/HCP4ADGA
Description
S71914 ACB/HCP4ADGA ANG CONTACT BALL BRG
Part # S71914 ACB/HCP4ADGA
BDI # 1306481
Features
Enclosure:
2 Seals
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | High Speed B Design
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring
MR 26 RSS
Description
MR 26 RSS NEEDLE ROLLER BEARING ; NON-RETURNABLE 2-3/16" OD 1-1/4" WID
Part # 5452650000
BDI # 345579
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
2.188
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN:
23058
Self Aligning:
No
NP504493-2
Description
NP504493-2 TAPERED ROLLER BEARING CONE ; PRECISION 1-15/16" BORE 1-7/32" WD
Part # NP504493-2
BDI # 1368497
Features
Component:
Cone
Width - Millimeter:
30.963
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
650174
Precision Class:
Standard
Basic Number:
NP504493