647RXS2661A
Description
647RXS2661A CYLINDRICAL ROLLER BEARING ; POR NON RETURNABLE 24-36 OD MULTI-ROW
Part # 647RXS2661A
BDI # 1348600
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
32.67
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
5 Rib Outer Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
600ARVK2661A C6
Description
600ARVK2661A C6 ; POR NON RETURNABLE
Part # 600ARVK2661A C6
BDI # 1347631
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
25.48
Bore Profile:
Tapered
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
23168CAMKDD2E4C3TF
Description
23168CAMKDD2E4C3TF SPHERICAL RLR BEARING ; 340MM BOREX580MM ODX190MM W 2-ROW
Part # 23168CAMKDD2E4C3TF
BDI # 24666280
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
32.67
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 piece Outer Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No