NU328EMC3
Description
NU328EMC3 CYLINDRICAL ROLLER BEARING ; 140MM BOREX300MM ODX62MM W 1-ROW
Part # NU328EMC3
BDI # 17761038
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design | Medium Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
M224710D-3
Description
M224710D-3 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE DOUBLE ROW 4-8 OD
Part # M224710D-3
BDI # 1365433
Features
Component:
Double Cup
Width - Millimeter:
61.925
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
6.875
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
174.625
Other Features:
Medium Duty | Groove and Hole in OD Center
Precision Class:
Class 3
Basic Number:
M224710D #3
NU328EJC3
Description
NU328EJC3 CYLINDRICAL ROLLER BEARING ; SINGLE ROW 140MM ID 300MM OD 62MM WD
Part # NU328EJC3
BDI # 26844984
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
QJ 328 N2MA/C3
Description
QJ 328 N2MA/C3 ANG CONTACT BALL BRG ; 140MMX300MMX62MM 4-POINT
Part # QJ 328 N2MA/C3
BDI # 1267644
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Split Inner Race
Global Part Number GPN:
257333
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
NU 328 ECML/L4BC3
Description
NU 328 ECML/L4BC3 CYLINDRICAL RLR BRG ; 140MM IDX300MM ODX62MM WID SR
Part # NU 328 ECML/L4BC3
BDI # 22741760
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No