FPXB 300

COMPARE

FPXB 300

Description
FPXB 300 ANGULAR CONTACT BALL BEARING

SKF

Part # FPXB 300

BDI # 1301838

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 3.625
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Thin Section
Snap Ring: No
Number of Bearings: 1 (Single)
Internal Clearance: C0-Medium

Price Inventory : Available to order
Loading Price
QTY
K30008AR0

COMPARE

K30008AR0

Description
KDN.K30008AR0 ANGULAR CONTACT BALL BRG ; REALI-SLIM 300MM IDX316MM OD STL OPEN

KAYDON

Part # K30008AR0

BDI # 22923839

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 12.441
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
K30008XP0

COMPARE

K30008XP0

Description
KDN.K30008XP0 FOUR-POINT CONTCT BALL BRG ; REALI-SLIM 300MM IDX316MM OD STL OPEN

KAYDON

Part # K30008XP0

BDI # 22923845

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 12.441
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
A2126-3

COMPARE

A2126-3

Description
A2126-3 TAPERED ROLLER BEARING CUP ; SINGLE PRECISION 4 OD

TIMKEN

Part # A2126-3

BDI # 1353510

Features

Component: Cup
Width - Millimeter: 7.95
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 1.26

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 32.004
Bore - Millimeter: 0
Precision Class: Class 3
Basic Number: A2126 #3

Price Inventory : Available to order
Loading Price
QTY
A2126B-3

COMPARE

A2126B-3

Description
A2126B-3 TAPERED ROLLER BEARING CUP ; SINGLE PRECISION 4 OD

TIMKEN

Part # A2126B-3

BDI # 1353513

Features

Component: Cup
Width - Millimeter: 7.95
Flange Outside Diameter - Millimeter: 35.179
Inch - Metric: Inch
Outside Diameter - Inch: 1.26

Flange Outside Diameter - Inch: 1.385
Outside Diameter - Millimeter: 32.004
Other Features: Flanged OD | With Keyway or Slot
Precision Class: Class 3
Basic Number: A2126B #3

Price Inventory : Available to order
Loading Price
QTY