H242610-2
Description
H242610-2 TAPERED ROLLER BEARING CUP ; PRECISION 13-1/4" OD 3-1/16" WD
Part # H242610-2
BDI # 1356758
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
13.25
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
336.55
Other Features:
Heavy Duty
Global Part Number GPN:
645739
Precision Class:
Standard
Basic Number:
H242610
Z-563997.29424-E
Description
Z-563997.29424-E SPHERICAL ROLLER BRG ; 120MM BORE 250MM OD
Part # Z-563997.29424-E
BDI # 1143407
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Outside Diameter - Millimeter:
250
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
LM844010DC-2
Description
LM844010DC-2 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE DOUBLE 8-12 OD
Part # LM844010DC-20024
BDI # 1365305
Features
Component:
Double Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
11.625
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
295.275
Other Features:
Light Medium Duty | Hole in OD for Locking Pin
Global Part Number GPN:
650266
Precision Class:
Standard
Basic Number:
LM844010DC
140CCB1216 R3
Description
140CCB1216 R3 CYLINDRICAL ROLLER BRG ; SGL ROW
Part # 140CCB1216 R3
BDI # 1310578
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.05
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Not Available
Separable:
Not Available
Internal Clearance:
C3-Loose
Number of Rows of Rollers:
Single Row
Snap Ring:
No
M255449-2
Description
M255449-2 TAPERED ROLLER BEARING CONE ; SINGLE ROW
Part # M255449-2
BDI # 1365967
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Medium Duty
Global Part Number GPN:
647650
Precision Class:
Standard
Basic Number:
M255449