R1743C3

COMPARE

R1743C3

Description
R1743C3 CYLINDRICAL ROLLER BEARING ; NON RETURNABLE 85MM ID 200MM OD 101MM W

NTN

Part # R1743C3

BDI # 1228344

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY