NU-2332-EM-C3
Description
NU-2332-EM-C3 CYLINDRICAL ROLLER BEARING (SMARTCATALOG)
Part # NU-2332-EM-C3
BDI # 26319629
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU-2332-EML C/3
Description
NU-2332-EML C/3 CYLINDRICAL RLLR BEARING (SMARTCATALOG)
Part # NU-2332-EML C/3
BDI # 27453366
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU-2332-M
Description
NU-2332-M CYLINDRICAL ROLLER BEARING (SMARTCATALOG)
Part # NU-2332-M
BDI # 26335042
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No