SF0816

COMPARE

SF0816

Description
SF0816 ANGULAR CONTACT BALL BEARING ; 38.1MM ID 67MM OD 16.4MM W

NTN

Part # SF0816

BDI # 1229880

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.638
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Pressed Cage
Cage Material: Steel
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY