NU 305 EM C3

COMPARE

NU 305 EM C3

Description
NU 305 EM C3 CYLINDRICAL ROLLER BEARING ; CYLINDRICAL 200-300-400

ROLLWAY BEARING

Part # NU 305 EM C3

BDI # 23989274

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Pain Inner Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY