RU-5260-301

COMPARE

RU-5260-301

Description
RU-5260-301 CYLINDRICAL ROLLER BEARING (SMARTCATALOG)

SCHEERER BEARING

Part # RU-5260-301

BDI # 26334248

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 21.26
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY