Page 1 of 52

Next

Compare
23180 CA/C08W506

COMPARE

23180 CA/C08W506

Description
23180 CA/C08W506 SPHR ROLLER BRG

SKF

Part # 23180 CA/C08W506

BDI # 1265927

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 25.591
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
24160 CC/W33

COMPARE

24160 CC/W33

Description
24160 CC/W33 SPHR ROLLER BRG

SKF

Part # 24160 CC/W33

BDI # 1268226

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 19.685
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24160 CC/C3W33

COMPARE

24160 CC/C3W33

Description
24160 CC/C3W33 SPHR ROLLER BRG

SKF

Part # 24160 CC/C3W33

BDI # 1268225

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 19.685
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24160 CCK30/W33

COMPARE

24160 CCK30/W33

Description
24160 CCK30/W33 SPHR ROLLER BRG

SKF

Part # 24160 CCK30/W33

BDI # 1269146

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 19.685
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23180YMBW33W45A

COMPARE

23180YMBW33W45A

Description
23180YMBW33W45A SPHERICAL RLR BRG ; 400MM ID 650MM OD 200MM WD BRASS CAGE

TIMKEN

Part # 23180YMBW33W45A

BDI # 24623818

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 25.591
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY