5304 2RS
Description
5304 2RS ANGULAR CONTACT BEARING ; 20MM BORE 52MM OD 22.2MM WD DR 2 SEALS
Part # 5304 2RS
BDI # 18151529
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
493598
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5303 2RS
Description
5303 2RS ANGULAR CONTACT BEARING ; 17MM BORE 47MM OD 22.2MM WD DR 2 SEALS
Part # 5303 2RS
BDI # 18151526
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
493601
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)