GPK38.1X47.6X25.2X5

COMPARE

GPK38.1X47.6X25.2X5

Description
GPK38.1X47.6X25.2X5 NEEDLE ROLLER BRG ; 38.1MM ID 47.6MM OD

NTN

Part # GPK38.1X47.6X25.2X5

BDI # 1219444

Features

Enclosure: Not Applicable
Component: Roller Assembly Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 1.874
Retainer: Yes
Separable: No
Other Features: Split Type
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY