NU5207M/C3

COMPARE

NU5207M/C3

Description
NU5207M/C3 ROLLER BEARING ; CYLINDRICAL REMOVABLE INNER RING

TRITAN

Part # 2101091323

BDI # 22360169

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY