N-3288-M C3
Description
N-3288-M C3 CYLINDRICAL ROLLER BEARING (SMARTCATALOG)
Part # N-3288-M C3
BDI # 26335126
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
31.102
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No