13480-NUP
Description
13480-NUP CYLINDRICAL ROLLER BEARING (SMARTCATALOG)
Part # 13480-NUP
BDI # 27455148
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
23.75
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
No
Other Features:
2 Rib Inner Ring | 1 Rib Outer Ring with Side Plate
Number of Rows of Rollers:
Single Row
Snap Ring:
No