NJ 313 EM C3
Description
NJ 313 EM C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE CYLINDRICAL 200-300-400
Part # NJ 313 EM C3
BDI # 23987808
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No