5210WD

COMPARE

5210WD

Description
5210WD ANGULAR CONTACT BALL BRG ; DOUBLE ROW

TIMKEN

Part # 5210WD

BDI # 1345823

Features

Enclosure: 1 Metal Shield
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 255303
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
A22125

COMPARE

A22125

Description
A22125 SPHERICAL RLR BRG ; 31MM BORE 66MM OD 33MM WID SHAFT MOUNT

LINKBELT

Part # 10417830

BDI # 574433

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 2.625
Outside Diameter - Millimeter: 66.675
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
A22118

COMPARE

A22118

Description
A22118 SPHERICAL ROLLER BEARING

LINKBELT

Part # 10436091

BDI # 574230

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 2.625
Outside Diameter - Millimeter: 66.675
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
5211K C3

COMPARE

5211K C3

Description
TIMKEN 5211K C3

TIMKEN

Part # 5211K C3

BDI # 28218087

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 20 Degree
Other Features: Stamped Window Cage Type
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY