2SL300-2UPA

COMPARE

2SL300-2UPA

Description
2SL300-2UPA TRIPLE RING BEARING ; 300MM BORE 780MM OD 342.9MM W

NSK

Part # 2SL300-2UPA

BDI # 24667017

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 30.709
Other Features: Triple Ring Bearing
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
Z-522401.04.DRGL

COMPARE

Z-522401.04.DRGL

Description
Z-522401.04.DRGL SPHERICAL ROLLER BRG

FAG

Part # Z-522401.04.DRGL

BDI # 1145405

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 30.709
Outside Diameter - Millimeter: 780
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY