5406WBR
Description
5406WBR ANGULAR CONTACT BALL BRG ; 30MM ID 90MM OD 36.69MM WD
Part # 5406WBR
BDI # 1346358
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
255385
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 degree
Global Part Number GPN:
255917
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5406 C/3
Description
5406 C/3 ANGULAR CONTACT BALL BEARING ; NON RETURNABLE DOUBLE ROW
Part # 5406 C/3
BDI # 217436
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)