5310CG1

COMPARE

5310CG1

Description
5310CG1 DOUBLE ROW BALL BEARING ; DBL ROW 110MM OD X 50MM BORE X 40.4MM W

SKF

Part # 5310CG1

BDI # 21449942

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Cage Material: Steel
Internal Clearance: C0-Medium
Snap Ring: Yes
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY