WIR-212
Description
WIR-212 RADIAL ROLLER BEARING, INNER RACE (SMARTCATALOG)
Part # WIR-212
BDI # 26308509
Features
Profile:
Inner Ring Only
Inch - Metric:
Inch
Outside Diameter - Inch:
2.875
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
40-RIU-132
Description
40-RIU-132 CYLINDRICAL ROLLER BEARING (SMARTCATALOG)
Part # 40-RIU-132
BDI # 26337558
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
7.25
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
42-RIN-192
Description
42-RIN-192 CYLINDRICAL ROLLER BEARING (SMARTCATALOG)
Part # 42-RIN-192
BDI # 27451719
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
7.5
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NP628352-2
Description
NP628352-2 TAPERED ROLLER BEARING CONE ; POR NON RETURNABLE SINGLE DRB COR
Part # NP628352-2
BDI # 1368645
Features
Component:
Cone
Width - Millimeter:
49.276
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Bore - Millimeter:
234.95
Precision Class:
Standard
Basic Number:
NP628352