7013CDB+25/G03UP-1

COMPARE

7013CDB+25/G03UP-1

Description
7013CDB+25/G03UP-1 ANGULAR CONT BALL BRG ; NON RETURNABLE 65MM X100MMX36MM

NTN

Part # 7013CDB+25/G03UP-1

BDI # 1210720

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | UP-1 Precision Class | G03 Preload
Cage Material: Nylon
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
NH-416 M W/23

COMPARE

NH-416 M W/23

Description
NH-416 M W/23 CYLINDRICAL ROLLER BEARING ; NON RETURNABLE

CONSOLIDATED BEARING

Part # NH-416 M W/23

BDI # 203650

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Bore Profile: Straight
Retainer: Yes

Cage Material: Bronze
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 444996
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY