5313 MFG1

COMPARE

5313 MFG1

Description
5313 MFG1 ANG CONTACT BALL BEARING ; DOUBLE ROW

SKF

Part # 5313 MFG1

BDI # 663451

Features

Enclosure: 1 Metal Shield
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256465
Cage Material: Steel
Snap Ring: Yes
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
5313MF1

COMPARE

5313MF1

Description
5313MF1 ANG CONTACT BALL BEARING ; 65MM BORE 140MM OD 61.91MM WID

SKF

Part # 5313MF1

BDI # 663452

Features

Enclosure: 1 Metal Shield
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256461
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY