Page 1 of 18

Next

Compare
3315-C3

COMPARE

3315-C3

Description
3315-C3 ANG CONTACT BALL BRG ; DBL ROW 75MM BORE X 160MM OD X 68.3MM W

FAG

Part # 3315-C3

BDI # 1144302

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 6.299
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 35 Degree
Global Part Number GPN: 257252
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
3315 E

COMPARE

3315 E

Description
3315 E ANG CONTACT BALL BEARING ; DOUBLE ROW

SKF

Part # 3315 E

BDI # 1250982

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 6.299
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Cage Material: Steel
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
3315 A-2Z/C3

COMPARE

3315 A-2Z/C3

Description
3315 A-2Z/C3 ANG CONTACT BALL BEARING ; 75MMX160MMX68.26MM DOUBLE ROW

SKF

Part # 3315 A-2Z/C3

BDI # 1250980

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 6.299
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 257811
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
5315WBR

COMPARE

5315WBR

Description
5315WBR ANGULAR CONTACT BALL BRG ; 75MM ID 160MM OD 68.3MM WD

TIMKEN

Part # 5315WBR

BDI # 1346184

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 6.299
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 20 Degree
Global Part Number GPN: 255377
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
5315KG

COMPARE

5315KG

Description
5315KG ANGULAR CONTACT BALL BRG ; 75MM ID 160MM OD 68.3MM WD

TIMKEN

Part # 5315KG

BDI # 1346183

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 6.299
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 20 Degree
Global Part Number GPN: 255376
Cage Material: Steel
Snap Ring: Yes
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY