RU-5318

COMPARE

RU-5318

Description
RU-5318 CYLINDRICAL ROLLER BEARING

SCHEERER BEARING

Part # RU-5318

BDI # 26334255

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.48
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
RJ-5318

COMPARE

RJ-5318

Description
RJ-5318 CYLINDRICAL ROLLER BEARING ; 3.5433" ID 7.4803" OD 2.875" W

SCHEERER BEARING

Part # RJ-5318

BDI # 26317313

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.48
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY