NU1060M
Description
NU1060M CYLINDRICAL ROLLER BEARING ; 300MM BOREX460MM ODX74MM W 1-ROW
Part # NU1060M
BDI # 1192226
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU1060MC3
Description
NU1060MC3 CYLINDRICAL ROLLER BEARING ; POR 300MM BOREX460MM ODX74MM W 1-ROW
Part # NU1060MC3
BDI # 17760892
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
7060-B-MP-UA
Description
7060-B-MP-UA ANG CONTACT BALL BRG ; POR NON-RETURNABLE 300MM ID X 460MM OD
Part # 7060-B-MP-UA
BDI # 24583784
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
With Axial Clearance
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)