7944A5TRDULP4

COMPARE

7944A5TRDULP4

Description
7944A5TRDULP4 PRECISION AC BALL BEARING ; 220MM BOREX300MM ODX38MM W 1-ROW

NSK

Part # 7944A5TRDULP4

BDI # 1188114

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 11.811
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
7944CTRDULP4

COMPARE

7944CTRDULP4

Description
7944CTRDULP4 PRECISION AC BALL BEARING ; 220MM BOREX300MM ODX38MM W 1-ROW

NSK

Part # 7944CTRDULP4

BDI # 1188115

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 11.811
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY