Page 1 of 4

Next

Compare
140CCB1216 R3

COMPARE

140CCB1216 R3

Description
140CCB1216 R3 CYLINDRICAL ROLLER BRG ; SGL ROW

TIMKEN

Part # 140CCB1216 R3

BDI # 1310578

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.05
Bore Profile: Straight
Retainer: Yes

Cage Material: Not Available
Separable: Not Available
Internal Clearance: C3-Loose
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NJ-338-EMA

COMPARE

NJ-338-EMA

Description
NJ-338-EMA CYLINDRICAL ROLLER BEARING (SMARTCATALOG)

SCHEERER BEARING

Part # NJ-338-EMA

BDI # 26334857

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 15.748
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
N-18/750-M

COMPARE

N-18/750-M

Description
N-18/750-M CYLINDRICAL ROLLER BEARING, TWO LIFTING HOLES ON ONE FACE (SMARTCATALOG)

SCHEERER BEARING

Part # N-18/750-M

BDI # 26335026

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 36.22
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NJ-18/750-M

COMPARE

NJ-18/750-M

Description
NJ-18/750-M CYLINDRICAL ROLLER BEARING (SMARTCATALOG)

SCHEERER BEARING

Part # NJ-18/750-M

BDI # 26337729

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 36.22
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NUP-18/750-M

COMPARE

NUP-18/750-M

Description
NUP-18/750-M CYLINDRICAL ROLLER BEARING, TWO LIFTING HOLES ON ONE FACE OF IR/OR (SMARTCATALOG)

SCHEERER BEARING

Part # NUP-18/750-M

BDI # 26335097

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 36.22
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY